Shop All Hex Head Cap Screws
Download CAD Files
Zoro Select
Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK
Mfr # U04104.075.0200
Zoro # G5293881
CAD Available
product price: $7.85
/pk 5, $1.57/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 2 in
- Head Width 1-1/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04104.075.0200
- Zoro # G5293881
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 2 in |
Head Width | 1-1/8 in |
Min. Thread Length | 1 3/4 in |
Head Height | 15/32 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 2 in |
Dimensional Standards | ASME B18.2.1 |
Drive Size | 1 1/8 in |
Dia./Thread Size | 3/4"-10 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 3/4 In.-10, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 100 PK (U08200.031.0150)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3 in, Painted Steel Hex Head Slotted Drive, 10 PK (37976)
- ZORO SELECT Fully Threaded Rod, M18-1.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.180.1000)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 5 in Ht, Zinc Plated Steel (U17263.037.0405)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (N01000.062.0500)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (N04360.050.0400)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L (U01000.100.0750)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U04160.087.0450)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 4-1/4 in L, 5 PK (U55000.062.0425)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (N04104.056.0200)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 16 mm L, 50 PK (55168)
- Zoro Select Hex Head Cap Screws