Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 13 in L
Mfr # U04104.075.1300
Zoro # G2896236
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 13 in
- Head Width 1-1/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U04104.075.1300
- Zoro # G2896236
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 13 in |
Head Width | 1-1/8 in |
Head Height | 15/32 in |
Min. Thread Length | 2 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 2 in |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 3/4"-10 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 3/4 In.-10, Fastener Length 13 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 in, Head Height 15/32 in, Head Width 1 1/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud- HD5 Wedge Anchor, 5/8" Dia., 8-1/2" L, Carbon Steel Galvanized, 25 PK (7738HD5-PWR)
- G.L. HUYETT Lock Nut, M50, Steel, Plain (KM-10)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (N04104.056.0450)
- PRIME-LINE Hex Bolts 3/8in-16 X 2-1/2in A307 Grade A Zinc Plated Steel 25PK (9059752)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 25 PK (N01000.037.0300)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 6 in L (N01000.087.0600)
- ZORO SELECT Class 8.8, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 25 PK (M01071.180.0045)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK (U01000.056.0225)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK (N01200.087.0225)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (10056BHT8)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04114.050.0500)
- Zoro Select Hex Head Cap Screws