Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 3/4"-10 Hex Head Cap Screw, Plain Steel, 6 in L, 40 PK
Mfr # 7596BHT8P
Zoro # G9680275
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Material Steel
- Finish Plain
- Thread Style Fully Threaded
- Standards ASME B18.2.1; SAE J429
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7596BHT8P
- Zoro # G9680275
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Standards | ASME B18.2.1; SAE J429 |
Item | Hex Head Cap Screw |
Description
Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK (U01200.062.0225)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Bronze Steel Flat Head Phillips Drive, 50 PK (930983)
- TITAN INDUSTRIAL SUPPLY 5/16 in.-18 X 1/2 in. Grade 5 Coarse Hex Head Cap Screw (T5161812Z5)
- NEWPORT FASTENERS Jam Nut, 1/2"-13, Steel, Grade A, Plain, 7/16 in Ht, 50 PK (258604-PR-50)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Plain Steel, 3-1/2 in L, 150 PK (5056BHT8P)
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Plain Steel, 16 in L, 2 PK (150256CH8OP)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Plain Steel, 6 in L, 5 PK (10096BHT8P)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 100 PK (M01010.050.0020)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 16 mm L, 25 PK (M55010.120.0016)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (N04360.125.0600)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 12 in L (U04100.075.1200)
- Zoro Select Hex Head Cap Screws