Shop All Hex Head Cap Screws
This Product is Discontinued
Zoro Select
Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 30 PK (Discontinued)
Mfr # B04110.075.0600
Zoro # G1180571
This Product is Discontinued
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 6 in
- Head Width 1-1/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B04110.075.0600
- Zoro # G1180571
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 6 in |
Head Width | 1-1/8 in |
Length Under Head | 6" |
Head Height | 1/2 in |
Thread Length | 6" |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 6 in |
Dimensional Standards | ASME B18.2.1 |
Drive Size | 1 1/8 in |
Size | 3/4"-10 x 6" |
Dia./Thread Size | 3/4"-10 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 1/2 in, Head Width 1 1/8 in, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.