Shop All Flange Bolts
Zoro Select
Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 3-1/2 in L, 10 PK
Mfr # 822350G
Zoro # G4449584
product price: $30.69
/pk 10, $3.07/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Thread Size 3/4"-10
- Head Width 1 1/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 822350G
- Zoro # G4449584
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 3-1/2 in |
Head Width | 1 1/8 in |
Min. Thread Length | 1 3/4 in |
Head Height | 47/64 in |
Drive Size | 3/4 in |
Minimum Thread Length | 1 3/4 in |
Flange Diameter | 1 19/32 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 3/4 in, Fastener Length 3 1/2 in, Finish Black Oxide, Flange Diameter 1 19/32 in, Flange Type Standard, Head Height 47/64 in, Head Width 1 1/8 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 3/4 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 3/4 In.-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut, 1/2", Alloy, Zinc Plated, 1000 PK (50NLC)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 35 PK (36305)
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx20mm, PK10 (M51260.080.0020)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK (U04100.062.0700)
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 2-1/2 in L, 15 PK (2TJ95)
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 4 in L, 10 PK (822360G)
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 3 in L, 15 PK (822340G)
- ZORO SELECT Grade 9, 7/16"-14 Flange Bolt, Plain Alloy Steel, 1-3/8 in L, 10 PK (2FB30)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 2 in L, 25 PK (U04132.037.0200)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1 in L, 50 PK (U01049.031.0100)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 630 PK (4RXK4)
- Zoro Select Flange Bolts