Shop All Flange Bolts
Zoro Select
Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 2 in L, 80 PK
Mfr # 4RXG7
Zoro # G6526642
product price: $129.99
/pk 80, $1.62/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Head Width 1 1/8 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4RXG7
- Zoro # G6526642
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 2 in |
Head Width | 1 1/8 in |
Head Height | 47/64 in |
Min. Thread Length | 1 3/4 in |
Drive Size | 3/4 in |
Minimum Thread Length | 2 in |
Flange Diameter | 1 19/32 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 3/4 in, Fastener Length 2 in, Finish Black Oxide, Flange Diameter 1 19/32 in, Flange Type Standard, Head Height 47/64 in, Head Width 1 1/8 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 2 in, Pack Size Bulk Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 3/4 In.-10, Thread Style Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREG 100PK 125 Pock Screws (SML-C125-100)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91742)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05153)
- ZORO SELECT Tab Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 1 1/8 in Lg, 3/32 in Ht, 50 PK (1LAJ1)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Plain Steel, 1 in L, 25 PK (821751G)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 1 in L, 25 PK (822165G)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 3/4 in L, 25 PK (821712G)
- ZORO SELECT Class 8.8, M10-1.50 Flange Bolt, Zinc Plated Steel, 35 mm L, 400 PK (M1035BF8)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 3/4 in L, 50 PK (2FB95)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 50 mm L, 50 PK (M01256.100.0050)
- MIDWEST FASTENER 5/16"-18 Flange Bolt, Chrome Plated Steel, 5/8 in L, 10 PK (75121)
- Zoro Select Flange Bolts