Shop All Flange Bolts
Zoro Select
Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 2 in L, 15 PK
Mfr # 822320G
Zoro # G4449821
product price: $26.49
/pk 15, $1.77/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Head Width 1 1/8 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 822320G
- Zoro # G4449821
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 2 in |
Head Width | 1 1/8 in |
Head Height | 47/64 in |
Min. Thread Length | 1 3/4 in |
Drive Size | 3/4 in |
Minimum Thread Length | 2 in |
Dimensional Standards | ASME B18.2.1 |
Flange Diameter | 1 19/32 in |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 3/4 in, Fastener Length 2 in, Finish Black Oxide, Flange Diameter 1 19/32 in, Flange Type Standard, Head Height 47/64 in, Head Width 1 1/8 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 2 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 3/4 In.-10, Thread Style Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 1/2 SOCKET SET SCREW (A0520160032)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.087.2400)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 2-1/4 in L, 10 PK (U04132.062.0225)
- ZORO SELECT Eye Wood Screw Without Shoulder, 3/8"-16, 3 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (U17022.037.0300)
- ZORO SELECT Class 10.9, M8-1.25 Flange Bolt, Plain Steel, 20 mm L, 100 PK (M04132.080.0020)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 1 in L, 25 PK (822165G)
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 2 in L, 80 PK (4RXG7)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 3 in L, 25 PK (U04132.037.0300)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 1-3/4 in L, 25 PK (U04132.037.0175)
- ZORO SELECT Grade 9, 1/2"-13 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 10 PK (2FB38)
- NEWPORT FASTENERS Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 3 3/4 in L, 175 PK (791954)
- Zoro Select Flange Bolts