Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 100 PK
Mfr # N04360.025.0100
Zoro # G2601728
Sold in multiples of 2 for $24.58
$24.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-28
- Head Width 7/16 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # N04360.025.0100
- Zoro # G2601728
- UPC # 190735976456
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 1 in |
Head Width | 7/16 in |
Head Height | 5/32 in |
Min. Thread Length | 3/4 in |
Minimum Thread Length | 1 in |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1/4 In.-28, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw, Truss Head, Phil/Sltd Combo #8-32 X 1in Zinc Plated Steel 75PK (9006761)
- PRECISION BRAND Arbor Shim, 0.1250x1 3/4 ID, Pk10 (25319)
- ARMOR COAT 5/16"-18 Socket Head Cap Screw, Plain 2-3/4 in Length (UST235947)
- DEWALT Power-Bolt+ Sleeve Anchor, 1/2" Dia., 5-3/4" L, Steel Zinc Plated, 25 PK (6936SD-PWR)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 50 PK (N04360.025.0300)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 50 PK (N04360.025.0325)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 50 PK (N04360.025.0350)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 7/8 in L, 25 PK (N01000.050.0087)
- ZORO SELECT Class 8.8, M7-1.00 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 100 PK (M01210.070.0016)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (U04360.043.0150)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (N01200.031.0100)
- Zoro Select Hex Head Cap Screws