Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 10 PK
Mfr # U04160.025.0700
Zoro # G2896035
product price: $9.75
/pk 10, $0.98/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-28
- Head Width 7/16 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04160.025.0700
- Zoro # G2896035
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 7 in |
Head Width | 7/16 in |
Head Height | 5/32 in |
Min. Thread Length | 3/4 in |
Minimum Thread Length | 1 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 1/4"-28 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-28, Fastener Length 7 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 41/64 in Slotted Flat Machine Screw, Plain Nylon, 25 PK (022520B075)
- ZORO SELECT M16-1.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 10 PK (M07040.160.0040)
- USA INDUSTRIALS 3/8"-16 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/2 in Length, 5 PK (ZSCRW-113)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 5/8 in L, Steel Body, 10 PK (932511)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK (U04160.025.0100)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK (U04160.025.0050)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 25 PK (U04160.025.0600)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (U04360.043.0350)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 100 PK (U01010.025.0150)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 25 PK (U04104.037.0275)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK (U01200.031.0300)
- Zoro Select Hex Head Cap Screws