Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 2700 PK
Mfr # 1412CH8O
Zoro # G9709745
product price: $280.99
/pk 2700, $0.10/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Yellow
- Standards ASME B18.2.1; SAE J429
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1412CH8O
- Zoro # G9709745
- Country of Origin Canada
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1; SAE J429 |
Item | Hex Head Cap Screw |
Thread Type | UNC (Coarse) |
Description
Bulk Hex Head Cap Screws,1/4-20,Package Quantity 2700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Nylon Plain Finish, 40 PK (16FW006062)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.043.3600)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 2, PK25 (U39000.193.0200)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 50 PK (U51050.031.0125)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 1000 PK (1436CH8O)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L, 100 PK (M01210.060.0010)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 10 PK (N04104.043.0325)
- ZORO SELECT Class 8.8, M18-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 120 mm L, 10 PK (M01241.180.0120)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Bronze, 2-1/2 in L, 5 PK (1YB96)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 10 PK (U04104.043.0225)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 7 in L, 5 PK (U51000.037.0700)
- Zoro Select Hex Head Cap Screws