Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 5/8 in L, 100 PK
Mfr # U04100.025.0062
Zoro # G2532153
product price: $4.55
/pk 100, $0.05/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 5/8 in
- Head Width 7/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04100.025.0062
- Zoro # G2532153
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 5/8 in |
Head Width | 7/16 in |
Min. Thread Length | 5/8 in |
Head Height | 5/32 in |
Minimum Thread Length | 5/8 in |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 5/8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 5/8 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT #10-32 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 3/8 in Length, 100 PK (FBFTSCAPS103238P100)
- ZORO SELECT Flange Nut, 5/8"-18, Steel, Grade G, Black Phosphate, 15/16 in Hex Wd, 0.32 in Hex Ht, 350 PK (63NOR)
- SENCO Collated Framing Nail, 2-1/2 in L, Electro Galvanized (GC25APBX)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 3/4"-10, Grade B7, Black Oxide Finish, 2 PK (THRROD.MED.B7.BOS.3/4-10x3ftx2)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (U01210.031.0250)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (U01000.050.0150)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Hot Dipped Galvanized Stainless Steel, 1-1/2 in L, 100 PK (HCI20250150G-100P)
- ZORO SELECT Not Graded, 7/16"-20 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 25 PK (U51007.043.0100)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01200.062.0300)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 50 PK (M55010.080.0050)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 4-3/4 in L, 5 PK (U04104.075.0475)
- Zoro Select Hex Head Cap Screws