Shop All Flange Bolts
Zoro Select
Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 2 in L, 50 PK
Mfr # 822525G
Zoro # G4449715
original price:
$13.51
34% off
new price: $8.85
/pk 50, $0.18/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Thread Size 1/4"-20
- Head Width 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 822525G
- Zoro # G4449715
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Head Width | 3/8 in |
Min. Thread Length | 3/4 in |
Head Height | 9/32 in |
Drive Size | 1/4 in |
Minimum Thread Length | 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Flange Diameter | 9/16 in |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 1/4 in, Fastener Length 2 in, Finish Black Oxide, Flange Diameter 9/16 in, Flange Type Standard, Head Height 9/32 in, Head Width 3/8 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 3/4 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 1/4 In.-20, Thread Style Partially Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70750675-004BX)
- VESTIL Hex Spoke Bolt Cap, 3/8 in Fits Bolt Dia, Black, Plastic Matte, 50 PK (BC-BK-38-PK)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1-1/4 in Shaft Dia, 5 PK (CG-125SJ)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK (M04110.140.0040)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 2-1/2 in L, 10 PK (U04132.062.0250)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Plain Steel, 1-1/2 in L, 25 PK (2TJ81)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 30 mm L, 50 PK (M01256.120.0030)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 50 mm L, 50 PK (M01256.100.0050)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 10 PK (U01258.050.0175)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Plain Steel, 3/4 in L, 50 PK (822550G)
- MIDWEST FASTENER Class 8.8, M5-0.80 Flange Bolt, Zinc Plated Steel, 25 mm L, 12 PK (933043)
- Zoro Select Flange Bolts