Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 5 PK
Mfr # N04360.050.0800
Zoro # G0324208
product price: $15.55
/pk 5, $3.11/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-20
- Head Width 3/4 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N04360.050.0800
- Zoro # G0324208
- UPC # 190735963951
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-20 |
Fastener Length | 8 in |
Head Width | 3/4 in |
Head Height | 5/16 in |
Min. Thread Length | 1 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 1/2 in |
Dia./Thread Size | 1/2"-20 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1/2 In.-20, Fastener Length 8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37480.025.0001)
- ZORO SELECT Round Eye Nut, M8-1.25 Thread Size, 8-1/2 mm Thread Lg, Steel, Zinc Plated, 4 PK (RN5820800-004P2)
- MIDWEST FASTENER Round U-Bolt, 5/16"-18, 2 in Wd, 3-1/4 in Ht, Zinc Plated Steel, 10 PK (52267)
- KIPP M10 Socket Head Cap Screw, Galvanized Steel, 45 mm Length (K0869.410X35)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (N04360.050.0275)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (N04360.050.0200)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (N04360.050.0450)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 25 PK (N01200.050.0100)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain 316 Stainless Steel, 14 mm L, 50 PK (M55010.040.0014)
- ZORO SELECT Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 25 PK (M04170.160.0035)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U01010.050.0450)
- Zoro Select Hex Head Cap Screws