Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 25 PK
Mfr # U04360.050.0075
Zoro # G5342023
product price: $9.45
/pk 25, $0.38/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-20
- Head Width 3/4 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04360.050.0075
- Zoro # G5342023
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-20 |
Fastener Length | 3/4 in |
Head Width | 3/4 in |
Min. Thread Length | 3/4 in |
Head Height | 5/16 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 3/4 in |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1/2 In.-20, Fastener Length 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Panel Nut, Round, 15/32-32, SS, Plain, PK2 (Z0150)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 in Wd, 6 5/8 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.037.0251)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x3-1/2, PK5 (U01080.075.0350)
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 5/8 in W, 5/8 in H (WWG300625062536)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04172.050.0400)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 10 PK (U04360.050.0225)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (U04360.050.0175)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U04160.101.0350)
- ZORO SELECT Not Graded, M30-3.50 Hex Head Cap Screw, Plain Stainless Steel, 120 mm L (M51000.300.0120)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 50 PK (M01010.100.0100)
- TITAN INDUSTRIAL SUPPLY Grade 5, Hex Head Cap Screw, 2 in L (T516182Z5)
- Zoro Select Hex Head Cap Screws