Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 25 PK
Mfr # U04360.050.0100
Zoro # G5342032
original price:
$13.83
4% off
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-20
- Head Width 3/4 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U04360.050.0100
- Zoro # G5342032
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-20 |
Fastener Length | 1 in |
Head Width | 3/4 in |
Min. Thread Length | 1 in |
Head Height | 5/16 in |
Minimum Thread Length | 1 in |
Dimensional Standards | ASME B18.2.1 |
Drive Size | 3/4 in |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1/2 In.-20, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut, 1/2", Alloy, Zinc Plated, 1000 PK (50NLC)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45658)
- ZORO SELECT 3/4"-10 Steel Zinc Plated Finish Square Nut - Regular, 20 pk. (SQNI20750-020BX)
- RED HEAD Dynabolt Sleeve Anchor, 5/8" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 10 PK (HN-5842)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04360.050.0400)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (U04360.050.0275)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (U04360.050.0600)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (U04104.100.0350)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 10 PK (U01200.043.0375)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 10 PK (U01200.043.0550)
- NEWPORT FASTENERS 5/8"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in L, 25 PK (843534-25)
- Zoro Select Hex Head Cap Screws