Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK
Mfr # N04160.050.0400
Zoro # G0324908
product price: $7.69
/pk 5, $1.54/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-20
- Head Width 3/4 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N04160.050.0400
- Zoro # G0324908
- UPC # 190735964477
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-20 |
Fastener Length | 4 in |
Head Width | 3/4 in |
Head Height | 5/16 in |
Min. Thread Length | 1 1/4 in |
Minimum Thread Length | 1 1/4 in |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1/2 In.-20, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #16, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51887)
- NELSON STUD WELDING Weld Stud, #10-32, 1/2 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-360-G100)
- X1 TOOLS Wing Nut, 5/16"-18, 250 PK (X1E-CON-WIG-NUT-1030x250)
- HERITAGE Clevis Pin Cottrlss, 5/16x3-1/2", LowCSZ (CLPCZ-0312-3500)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 6-1/2 in L, 5 PK (N04160.050.0650)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 10 PK (N04160.050.0275)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK (N04160.050.0325)
- ZORO SELECT Grade 2, 3/4"-4-1/2 Hex Head Cap Screw, Plain Steel, 3 in L, 5 PK (264036G)
- ZORO SELECT Not Graded, 1/4"-28 Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L, 100 PK (16W843)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 12 in L (N01200.075.1200)
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 10 PK (HC3018060-010P2)
- Zoro Select Hex Head Cap Screws