Shop All Flange Bolts
Zoro Select
Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 4 in L, 25 PK
Mfr # 822205G
Zoro # G4449322
product price: $36.49
/pk 25, $1.46/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Thread Size 1/2"-20
- Head Width 3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 822205G
- Zoro # G4449322
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 1/2"-20 |
Fastener Length | 4 in |
Head Width | 3/4 in |
Min. Thread Length | 1 1/4 in |
Head Height | 1/2 in |
Drive Size | 1/2 in |
Minimum Thread Length | 1 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Flange Diameter | 1 5/64 in |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 1/2 in, Fastener Length 4 in, Finish Black Oxide, Flange Diameter 1 5/64 in, Flange Type Standard, Head Height 1/2 in, Head Width 3/4 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 1/4 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 1/2 In.-20, Thread Style Partially Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 50 PK (U07001.037.0125)
- DEWALT Screw-Bolt+ Concrete Screw, 3" L, Steel Zinc Plated, 50 PK (PFM1411380)
- HHIP 0.258" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0258)
- HILLMAN Fence Staples, 9 ga, 1-1/2 in Leg L, Steel (461299)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 4-1/2 in L, 10 PK (U04132.050.0450)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Plain Steel, 1-1/2 in L, 50 PK (822565G)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 30 mm L, 100 PK (M01256.080.0030)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 90 mm L, 25 PK (M01256.120.0090)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 35 mm L, 50 PK (M01256.120.0035)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 60 mm L, 50 PK (M01256.120.0060)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Plain Steel, 7/8 in L, 50 PK (822575G)
- Zoro Select Flange Bolts