Shop All Flange Bolts
Zoro Select
Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 3 in L, 25 PK
Mfr # 822192G
Zoro # G4449645
original price:
$29.65
9% off
new price: $26.69
/pk 25, $1.07/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Thread Size 1/2"-20
- Head Width 3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 822192G
- Zoro # G4449645
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 1/2"-20 |
Fastener Length | 3 in |
Head Width | 3/4 in |
Min. Thread Length | 1 1/4 in |
Head Height | 1/2 in |
Drive Size | 1/2 in |
Minimum Thread Length | 1 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Flange Diameter | 1 5/64 in |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 1/2 in, Fastener Length 3 in, Finish Black Oxide, Flange Diameter 1 5/64 in, Flange Type Standard, Head Height 1/2 in, Head Width 3/4 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 1/4 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 1/2 In.-20, Thread Style Partially Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 1/4" Hex Head Cap Screw, 2-1/4 in L (375295)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 5 in, Steel, Black Oxide, 2 PK (40808)
- ZORO SELECT #10-32 x 1 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CY28)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 25 PK (U01200.050.0087)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 2 in L, 25 PK (822178G)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 1-3/4 in L, 25 PK (822175G)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 2-1/4 in L, 25 PK (822182G)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 3/4 in L, 50 PK (2FB95)
- ZORO SELECT Class 10.9, M6-1.00 Flange Bolt, Plain Steel, 18 mm L, 100 PK (M04132.060.0020)
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 4 in L, 25 PK (822685G)
- ZORO SELECT Grade 9, 1/4"-28 Flange Bolt, Plain Alloy Steel, 3/4 in L, 100 PK (2FA55)
- Zoro Select Flange Bolts