Shop All Flange Bolts
Zoro Select
Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 2-1/4 in L, 25 PK
Mfr # 822182G
Zoro # G4449453
original price:
$28.17
32% off
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Thread Size 1/2"-20
- Head Width 3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 822182G
- Zoro # G4449453
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 1/2"-20 |
Fastener Length | 2-1/4 in |
Head Width | 3/4 in |
Head Height | 1/2 in |
Min. Thread Length | 1 1/4 in |
Drive Size | 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Flange Diameter | 1 5/64 in |
Minimum Thread Length | 1 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 1/2 in, Fastener Length 2 1/4 in, Finish Black Oxide, Flange Diameter 1 5/64 in, Flange Type Standard, Head Height 1/2 in, Head Width 3/4 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 1/4 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 1/2 In.-20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Barrel Nut, #8-32, 3/4 in Brl Lg, 1/4 in Brl Dia, Brass Unfinished (Z4625)
- MIDWEST FASTENER M4-0.70 x 35 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55057)
- SENCO Collated Siding Nail, 2 in L, Hot Dipped Galvanized, Flat Head, 15 Degrees, 3600 PK (EL21ASBH)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK (U51130.019.0043)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 1-3/4 in L, 25 PK (822175G)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 3 in L, 25 PK (822192G)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 2-1/2 in L, 25 PK (822188G)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Plated Steel, 25 mm L, 50 PK (M01258.120.0025)
- ZORO SELECT Grade 9, 5/16"-24 Flange Bolt, Plain Alloy Steel, 1-1/8 in L, 25 PK (2FA86)
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 25 mm L, 50 PK (M04132.120.0025)
- ZORO SELECT Flange Bolt, Black Oxide Steel, 20 mm L, 50 PK (5682PK)
- Zoro Select Flange Bolts