Shop All Flange Bolts
Zoro Select
Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 1 in L, 25 PK
Mfr # 822165G
Zoro # G4449627
product price: $16.15
/pk 25, $0.65/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Head Width 3/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 822165G
- Zoro # G4449627
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 1/2"-20 |
Fastener Length | 1 in |
Head Width | 3/4 in |
Min. Thread Length | 1 in |
Head Height | 1/2 in |
Drive Size | 1/2 in |
Flange Diameter | 1 5/64 in |
Minimum Thread Length | 1 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 1/2 in, Fastener Length 1 in, Finish Black Oxide, Flange Diameter 1 5/64 in, Flange Type Standard, Head Height 1/2 in, Head Width 3/4 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 1/2 In.-20, Thread Style Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 1 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.021.0100)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1191-3)
- L.H. DOTTIE Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (KW834)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, White Steel Flat Head Phillips Drive, 45 PK (36242)
- ZORO SELECT Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 1-1/2 in L, 25 PK (822220G)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 1-1/2 in L, 25 PK (822172G)
- ZORO SELECT Class 10.9, M8-1.25 Flange Bolt, Plain Steel, 20 mm L, 100 PK (M04132.080.0020)
- ZORO SELECT Grade 9, 7/16"-14 Flange Bolt, Plain Alloy Steel, 1-3/8 in L, 10 PK (2FB30)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 1/2 in L, 25 PK (U04132.037.0050)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Plated Steel, 30 mm L, 50 PK (M01258.120.0035)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 100 mm L, 50 PK (M01256.080.0100)
- Zoro Select Flange Bolts