Shop All Hex Head Cap Screws
This Product is Discontinued
Zoro Select
Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2 in L, 170 PK (Discontinued)
Mfr # B04114.050.0200
Zoro # G1162268
This Product is Discontinued
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Head Width 3/4 in
- Material Steel
- Finish Zinc & Yellow Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B04114.050.0200
- Zoro # G1162268
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2 in |
Head Width | 3/4 in |
Length Under Head | 2" |
Thread Length | 2" |
Head Height | 11/32 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 2 in |
Drive Size | 3/4 in |
Dia./Thread Size | 1/2"-13 |
Size | 1/2"-13 x 2" |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1/2 In.-13, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 11/32 in, Head Width 3/4 in, Package Quantity 170
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.