Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 1/2"-13 Hex Head Cap Screw, Plain Steel, 3-1/2 in L, 150 PK
Mfr # 5056BHT8P
Zoro # G9680029
product price: $241.99
/pk 150, $1.61/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Material Steel
- Finish Plain
- Thread Style Fully Threaded
- Standards ASME B18.2.1; SAE J429
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5056BHT8P
- Zoro # G9680029
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Standards | ASME B18.2.1; SAE J429 |
Item | Hex Head Cap Screw |
Description
Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #4 x 3/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.011.0075)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK (U51000.062.0600)
- ZORO SELECT Hex Nut, M20-2.50, A4 Stainless Steel, Not Graded, Plain, 16 mm Ht, 5 PK (M55080.200.0001)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2 in Shaft Dia (SHR-200)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Plain Steel, 5 in L, 125 PK (5080BHT8P)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Plain Steel, 5 in L, 5 PK (10080BHT8P)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Plain Steel, 6 in L, 5 PK (10096BHT8P)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 25 PK (U04104.037.0350)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 8-1/2 in L (U04104.075.0850)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 100 PK (M01210.100.0020)
- ZORO SELECT 3/4"-10 Hex Head Cap Screw, 316 Stainless Steel, 3 in L, 20 PK (7548CH316)
- Zoro Select Hex Head Cap Screws