Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 200 PK
Mfr # B04100.050.0150
Zoro # G5634371
product price: $56.29
/pk 200, $0.28/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 1-1/2 in
- Head Width 3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B04100.050.0150
- Zoro # G5634371
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1-1/2 in |
Head Width | 3/4 in |
Min. Thread Length | 1 1/4 in |
Head Height | 5/16 in |
Minimum Thread Length | 1 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Drive Size | 3/4 in |
Dia./Thread Size | 1/2"-13 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 25 PK (M51050.080.0090)
- G.L. HUYETT Cotter Pin, 1/8"Dx1" L, 316 SS, PK50 (WWG-125-1000-80)
- MIDWEST FASTENER 3/8"-16 x 3" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01101)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Clear Anodized, 3/4 in OD, 2 PK (ZA0170-AL28)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 50 PK (M04100.100.0050)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (U01210.050.0600)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK (U01060.031.0075)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 100 PK (U01062.025.0062)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4-1/4 in L, 25 PK (U01200.025.0425)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 8 in L (N04100.100.0800)
- SUBURBAN BOLT AND SUPPLY Grade 5, 5/8"-11 Hex Head Cap Screw, Plain Steel, 1-1/2 in L (A0020400132)
- Zoro Select Hex Head Cap Screws