Shop All Flange Bolts
Zoro Select
Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 5 in L, 10 PK
Mfr # U04132.050.0500
Zoro # G3388281
product price: $15.15
/pk 10, $1.52/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Head Width 3/4 in
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04132.050.0500
- Zoro # G3388281
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 5 in |
Head Width | 3/4 in |
Head Height | 1/2 in |
Min. Thread Length | 1 1/4 in |
Drive Size | 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Flange Diameter | 1 5/64 in |
Minimum Thread Length | 1 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 1/2 in, Fastener Length 5 in, Finish Phosphate and Oil, Flange Diameter 1 5/64 in, Flange Type Standard, Head Height 1/2 in, Head Width 3/4 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 1/4 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 1/2 In.-13
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 1/4" Hex Head Cap Screw, 2-3/4 in L (375296)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 9/16 in Length, 100 PK (SCIX0-40056-100BX)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 3 ft, Stainless Steel, 18-8, Plain Finish (10333)
- MIDWEST FASTENER 1/4"-20 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 8 PK (77405)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 3-1/2 in L, 25 PK (U04132.050.0350)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 2-3/4 in L, 25 PK (U04132.037.0275)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 4-1/2 in L, 5 PK (U04132.062.0450)
- ZORO SELECT Class 8.8, M16-2.00 Flange Bolt, Zinc Yellow Steel, 38 mm L, 25 PK (M01256.160.0100)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 100 mm L, 50 PK (M01256.080.0100)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 20 mm L, 100 PK (M01256.080.0020)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Yellow Steel, 1-1/4 in L, 4 PK (71644)
- Zoro Select Flange Bolts