Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 8-1/2 in L
Mfr # U04104.100.0850
Zoro # G2896218
original price:
$13.89
19% off
new price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 8-1/2 in
- Head Width 1-1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04104.100.0850
- Zoro # G2896218
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Fastener Length | 8-1/2 in |
Head Width | 1-1/2 in |
Min. Thread Length | 2 1/2 in |
Head Height | 39/64 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 2 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 1"-8 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1 In.-8, Fastener Length 8 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/2 in, Head Height 39/64 in, Head Width 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (KW81)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1 in Steel, Zinc Plated Finish (ZMBSW-14)
- ZORO SELECT Tanged Helical Insert, Free-Running, M20-2.50 Thrd Sz, 18-8 Stainless Steel (3520-20.00X1.0D)
- ZORO SELECT M6-1.00 x 30 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.060.0030)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 30 PK (B04104.075.0500)
- ZORO SELECT Not Graded, 1-1/8"-7 Hex Head Cap Screw, Plain Stainless Steel, 4 in L (U51000.112.0400)
- ZORO SELECT Class 8.8, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 150 mm L, 10 PK (M01060.160.0150)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 25 PK (M55000.100.0080)
- ZORO SELECT Not Graded, M18-2.50 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 60 mm L, 5 PK (M51010.180.0060)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 50 PK (M01210.120.0045)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (00919)
- Zoro Select Hex Head Cap Screws