Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L
Mfr # U04100.100.0950
Zoro # G2896367
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 9-1/2 in
- Head Width 1-1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U04100.100.0950
- Zoro # G2896367
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Fastener Length | 9-1/2 in |
Head Width | 1-1/2 in |
Min. Thread Length | 2 1/2 in |
Head Height | 39/64 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 2 1/2 in |
Dia./Thread Size | 1"-8 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 9 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/2 in, Head Height 39/64 in, Head Width 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, #8 x 1/2/2024, Zinc Steel Truss Head 260 PK (21500)
- GYFORD DÉCOR 3/8" Diameter Flush Mount Kit (SOK-FMCAP7)
- OZCO Ozco 56651 3/4-Inch By 8 To 10-Inch Owt Timber Bolts, (2 Per Pack) (56651)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07000.012.0075)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (U01209.025.0100)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (N04104.056.0600)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 50 PK (N01200.025.0375)
- ZORO SELECT Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 25 PK (M04170.160.0050)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 100 PK (N04104.025.0175)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L, 100 PK (M01230.060.0020)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L, 5 PK (N04104.062.0900)
- Zoro Select Hex Head Cap Screws