Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 10 in L
Mfr # U04110.100.1000
Zoro # G2516011
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 10 in
- Head Width 1-1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04110.100.1000
- Zoro # G2516011
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Fastener Length | 10 in |
Head Width | 1-1/2 in |
Head Height | 43/64 in |
Thread Length | 10" |
Minimum Thread Length | 10 in |
Size | 1"-8 x 10" |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 10 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 43/64 in, Head Width 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 3/4 in L, Steel, Zinc Plated Finish, 25 PK (U08361.031.0075)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2-1/2 in L, 3/8 in Sq (WWG-0375-2500GB)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 31/32 in L, Nylon Body, 25 PK (JL-33PK)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/16"-24 Int Thrd Sz, Carbon Steel, 10 PK (329-524-PK10)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 10 in L (U04100.100.1000)
- ZORO SELECT Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 10 PK (HF18140300-010P2)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 10 in L, 5 PK (U01000.050.1000)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U51000.100.0400)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L (N04100.100.0950)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK (M55010.100.0030)
- ZORO SELECT Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 10 PK (M04160.160.0090)
- Zoro Select Hex Head Cap Screws