Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 1-1/8"-7 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L
Mfr # U04104.112.1000
Zoro # G2896175
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/8"-7
- Head Width 1-11/16 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04104.112.1000
- Zoro # G2896175
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1-1/8"-7 |
Fastener Length | 10 in |
Head Width | 1-11/16 in |
Head Height | 11/16 in |
Min. Thread Length | 2 1/2 in |
Minimum Thread Length | 2 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 1-1/8"-7 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1-1/8 In.-7, Fastener Length 10 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/2 in, Head Height 11/16 in, Head Width 1 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Thread Forming Screw, M3 x 6.50 mm (2100-0089)
- ZORO SELECT Machine Screw Nut, #10-32, Nylon, 6/6, Plain, 9/64 in Ht, 25 PK (0401032HN)
- HHIP 0.330" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0330)
- ZORO SELECT Clevis Pin, Zinc, 0.437x1 3/4 L, PK10 (WWG-CLPZ-202)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L (U04104.112.0750)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L (U04104.112.0500)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Zinc Yellow Steel, 8-1/2 in L (U04104.112.0850)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 5 PK (U01000.100.0275)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 100 PK (M04114.100.0030)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 90 mm L, 25 PK (M51000.060.0090)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3 in L, 5 PK (U51000.075.0300)
- Zoro Select Hex Head Cap Screws