Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L
Mfr # U04100.112.0550
Zoro # G2896358
original price:
$9.00
22% off
new price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/8"-7
- Head Width 1-11/16 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04100.112.0550
- Zoro # G2896358
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1-1/8"-7 |
Fastener Length | 5-1/2 in |
Head Width | 1-11/16 in |
Head Height | 11/16 in |
Min. Thread Length | 2 1/2 in |
Minimum Thread Length | 2 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 1-1/8"-7 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1-1/8 In.-7, Fastener Length 5 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/2 in, Head Height 11/16 in, Head Width 1 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 7/8"-9, 316 Stainless Steel, Not Graded, Plain, 55/64 in Ht, 5 PK (U55081.087.0001)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51110.031.0075)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.26 in Inside Dia, 10 PK (13SP212)
- ZORO SELECT Dowel Pin, Std, 3/32x3/8 L, PK100 (U39080.009.0037)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L (U04100.112.0350)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 6 in L (U04100.112.0600)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L (U04100.112.0750)
- ZORO SELECT Not Graded, M14-2.00 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 10 PK (M55000.140.0060)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (N04100.062.0300)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (U01200.031.0250)
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L (U04100.150.0450)
- Zoro Select Hex Head Cap Screws