Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 1-1/8"-12 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L
Mfr # N04360.112.0450
Zoro # G2601527
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/8"-12
- Head Width 1-11/16 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N04360.112.0450
- Zoro # G2601527
- Country of Origin Canada
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1-1/8"-12 |
Fastener Length | 4-1/2 in |
Head Width | 1-11/16 in |
Min. Thread Length | 2 1/2 in |
Head Height | 11/16 in |
Minimum Thread Length | 2 1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | SAE J429 |
Item | Hex Head Cap Screw |
Proof Load | 120,000 psi |
Tensile Strength | 150,000 psi |
Rockwell Hardness | HRC33 |
Thread Type | UNF (Fine) |
Thread Fit | 2A |
Threadlocker Minimum Temperature | 1 1/8"-12 |
Material Quality Standards | SAE J429 |
Fastener Thread Type | UNF (Fine) |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1-1/8 In.-12, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/2 in, Head Height 11/16 in, Head Width 1 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK (ABA-616LF)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 10 PK (U51000.031.0400)
- DRIV-LOK Groove Pin Type H 300 Series (GPS-0125-0500-H)
- X1 TOOLS 3/8 Spring Washer / Split Lock Washer 1 Washer by X1 Tools (X1E-CON-WAS-LOC-1406x1)
- ZORO SELECT Grade 8, 1-1/8"-12 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (N04360.112.0400)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 10 PK (U04360.075.0175)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 50 PK (U51000.025.0200)
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L (U04104.150.0550)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 25 PK (U04114.037.0375)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 25 PK (HC10080301-025P2)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 3/4 in L, 100 PK (FBHEXB142034P100)
- Zoro Select Hex Head Cap Screws