Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 5 PK
Mfr # N04360.101.0325
Zoro # G1922606
product price: $36.55
/pk 5, $7.31/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-14
- Head Width 1-1/2 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N04360.101.0325
- Zoro # G1922606
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-14 |
Fastener Length | 3-1/4 in |
Head Width | 1-1/2 in |
Head Height | 39/64 in |
Min. Thread Length | 2 1/4 in |
Minimum Thread Length | 2 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 1"-14 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1 In.-14, Fastener Length 3 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/4 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3.938 in Bore Dia. (HO-393-ZD)
- GRIP-RITE 6D 2 in. Finishing Hot-Dipped Galvanized Steel Nail Brad Head 1 lb (6HGF1)
- SUBURBAN BOLT AND SUPPLY M6 X 32 ROLL PIN (A4570060032)
- ZORO SELECT Dowel Pin, Steel, 10x100mm, PK25 (M39080.100.0100)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (N04360.101.0400)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L (N04360.101.0650)
- ZORO SELECT Class 10.9, M36-4.00 Hex Head Cap Screw, Black Oxide Steel, 200 mm L (M04100.360.0200)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 50 PK (U01062.037.0150)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04104.056.0500)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 100 PK (M01200.060.0080)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 6 in L (N01200.087.0600)
- Zoro Select Hex Head Cap Screws