Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L
Mfr # U04104.125.1000
Zoro # G2896120
original price:
$23.41
35% off
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/4"-7
- Head Width 1-7/8 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U04104.125.1000
- Zoro # G2896120
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1-1/4"-7 |
Fastener Length | 10 in |
Head Width | 1-7/8 in |
Min. Thread Length | 3 in |
Head Height | 25/32 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 3 in |
Dia./Thread Size | 1-1/4"-7 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1-1/4 In.-7, Fastener Length 10 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3 in, Head Height 25/32 in, Head Width 1 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 5 PK (79532)
- ZORO SELECT #4-40 x 1 in Slotted Binding Machine Screw, Plain Nylon, 50 PK (010440B100)
- SIMPSON STRONG-TIE Pneumatic Nail, 2 in L, 16 ga (S16N200FNB)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Steel, 10 mm Length, 10 PK (69641)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 55 PK (B01210.075.0250)
- ZORO SELECT Class 8.8, M36-4.00 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 5 PK (M01210.360.0080)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 12 in L, 14 PK (B04104.075.1200)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (N04100.043.0250)
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 75 PK (31160BHT)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 10 PK (N04160.056.0275)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 65 mm L, 10 PK (M01220.200.0065)
- Zoro Select Hex Head Cap Screws