Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L
Mfr # U04100.125.0750
Zoro # G2896321
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/4"-7
- Fastener Length 7-1/2 in
- Head Width 1-7/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04100.125.0750
- Zoro # G2896321
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1-1/4"-7 |
Fastener Length | 7-1/2 in |
Head Width | 1-7/8 in |
Head Height | 25/32 in |
Min. Thread Length | 3 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 3 in |
Dia./Thread Size | 1-1/4"-7 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1-1/4 In.-7, Fastener Length 7 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3 in, Head Height 25/32 in, Head Width 1 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 426 PK (09675)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U01000.100.0350)
- RED HEAD Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Zinc Plated, 50 PK (35303)
- MIDWEST FASTENER Acorn Nut, #10-24, 18-8 Stainless Steel, 10 PK (79023)
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 10 PK (M04100.180.0100)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK (U01200.075.0250)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04114.062.0400)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (U04110.031.0125)
- ZORO SELECT Grade 5, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 6 in L (U01060.101.0600)
- ZORO SELECT Class 10.9, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 50 PK (M04160.100.0050)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (U01209.025.0400)
- Zoro Select Hex Head Cap Screws