Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 10 in L
Mfr # U04100.125.1000
Zoro # G5608741
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/4"-7
- Fastener Length 10 in
- Head Width 1-7/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04100.125.1000
- Zoro # G5608741
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1-1/4"-7 |
Fastener Length | 10 in |
Head Width | 1-7/8 in |
Min. Thread Length | 3 in |
Head Height | 25/32 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 3 in |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 1-1/4"-7 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1-1/4 In.-7, Fastener Length 10 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3 in, Head Height 25/32 in, Head Width 1 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Oval Eye Nut, 1-1/2" Thread Size, 1-1/2 in Thread Lg, Steel, Hot Dipped Galvanized (1090679)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 5/16 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP106)
- BOSTITCH Collated Siding Nail, 2-1/2 in L, 13 ga, Galvanized, Full Round Head, 15 Degrees (C8P90BDG)
- NEWPORT FASTENERS #12-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK (571779-100)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L (U01000.112.0350)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK (U01062.062.0200)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 7/8 in L, 100 PK (N04104.025.0087)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L (U04360.101.0700)
- ZORO SELECT Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 50 PK (M01250.140.0030)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 5 PK (U01000.087.0375)
- W & E SALES CO Grade 5, 3/8" Hex Head Cap Screw, Steel, 1-1/2 in L (WE4125)
- Zoro Select Hex Head Cap Screws