Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 1-1/4"-12 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L
Mfr # N04360.125.0450
Zoro # G1922560
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/4"-12
- Head Width 1-7/8 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N04360.125.0450
- Zoro # G1922560
- Country of Origin Canada
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1-1/4"-12 |
Fastener Length | 4-1/2 in |
Head Width | 1-7/8 in |
Head Height | 25/32 in |
Min. Thread Length | 2 3/4 in |
Minimum Thread Length | 2 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 1-1/4"-12 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1-1/4 In.-12, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 3/4 in, Head Height 25/32 in, Head Width 1 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 13/64 in Dia., 13/16 in L, Nylon Body, 25 PK (5769PK)
- ITW BEE LEITZKE 2 Loops and Tab Lanyard, 18 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS1-046-18NT)
- ZORO SELECT Cotter Pin, Hammerlock, 1/8"Dx2" L, PK100 (U39351.012.0200)
- MIDWEST FASTENER Eye Bolt 1/4", 18-8 Stainless Steel, 10 PK (65142)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (N04360.125.0400)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (N04360.125.0600)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L (N04360.125.0250)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (N01000.087.0400)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (U04104.056.0125)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 800 PK (3716BHT5)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 50 PK (U55000.025.0275)
- Zoro Select Hex Head Cap Screws