Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 6 in L
Mfr # N04160.125.0600
Zoro # G1922807
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Head Width 1-7/8 in
- Material Steel
- Finish Black Oxide
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N04160.125.0600
- Zoro # G1922807
- UPC # 190735975695
- Country of Origin Canada
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1-1/4"-12 |
Fastener Length | 6 in |
Head Width | 1-7/8 in |
Min. Thread Length | 2 3/4 in |
Head Height | 25/32 in |
Minimum Thread Length | 2 3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Black Oxide |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | SAE J429 |
Item | Hex Head Cap Screw |
Proof Load | 120,000 psi |
Tensile Strength | 150,000 psi |
Rockwell Hardness | HRC33 |
Thread Type | UNF (Fine) |
Threadlocker Minimum Temperature | 1 1/4"-12 |
Thread Fit | 2A |
Material Quality Standards | SAE J429 |
Fastener Thread Type | UNF (Fine) |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1-1/4 In.-12, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 3/4 in, Head Height 25/32 in, Head Width 1 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 7/8 in L, Aluminum Body, 25 PK (9278PK)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.016.0200)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK (U51738.013.0001)
- ZORO SELECT Ring Pin, Detent, 5/16 in Pin Dia, 1-5/8 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (30-17)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Nylon, 1/2 in L, 5 PK (350013050)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 25 PK (M04110.160.0030)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (U04360.101.0600)
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in L, 10 PK (U51007.050.0125)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 100 PK (M01210.060.0040)
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, Stainless Steel, 100 PK (MS35307-345)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 50 PK (U01010.025.0250)
- Zoro Select Hex Head Cap Screws