Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 2 in L
Mfr # U04160.125.0200
Zoro # G1969865
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/4"-12
- Head Width 1-7/8 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04160.125.0200
- Zoro # G1969865
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1-1/4"-12 |
Fastener Length | 2 in |
Head Width | 1-7/8 in |
Head Height | 25/32 in |
Min. Thread Length | 2 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 2 in |
Dia./Thread Size | 1-1/4"-12 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1-1/4 In.-12, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 in, Head Height 25/32 in, Head Width 1 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, 18-8, 0.312x1 3/8 L, PK5 (WWG-CLPS-137)
- L.H. DOTTIE 5/8"-11 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1-1/2 in L, 50 PK (MB58112)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 1 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF081604GR)
- L.H. DOTTIE Short Drop-In Anchor, 3/8" Dia, 5/8" L, Carbon Steel Zinc Plated, 50 PK (DA38)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L (U04160.125.0750)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 5 in L (U04160.125.0500)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 9 in L (U04160.125.0900)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK (U04360.037.0150)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 375 PK (5020CH8O)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 50 PK (U01060.025.0350)
- NEWPORT FASTENERS 7/8"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 30 PK (320483-30)
- Zoro Select Hex Head Cap Screws