Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 1-1/2"-6 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L
Mfr # U04104.150.0300
Zoro # G2896111
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/2"-6
- Head Width 2-1/4 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04104.150.0300
- Zoro # G2896111
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1-1/2"-6 |
Fastener Length | 3 in |
Head Width | 2-1/4 in |
Min. Thread Length | 3 in |
Head Height | 15/16 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 3 in |
Dia./Thread Size | 1-1/2"-6 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1-1/2 In.-6, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3 in, Head Height 15/16 in, Head Width 2 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 7" L, Carbon Steel (A04107426)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 50 PK (WAS404#10)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M18-2.50 (5403-18)
- SPAX PWR LAG WA 1/4 X 2 1/2IN HCR 50CT (4581820700635)
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L (U04104.150.0550)
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (U04104.150.0600)
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L (U04104.150.0800)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 225 PK (4RWN7)
- ZORO SELECT Grade 5, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 6-1/2 in L (N01000.125.0650)
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 2 PK (150128CH8O)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 10 PK (U55010.037.0300)
- Zoro Select Hex Head Cap Screws