Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 1-1/2"-6 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L
Mfr # U04104.150.0550
Zoro # G2896096
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/2"-6
- Head Width 2-1/4 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U04104.150.0550
- Zoro # G2896096
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1-1/2"-6 |
Fastener Length | 5-1/2 in |
Head Width | 2-1/4 in |
Head Height | 15/16 in |
Min. Thread Length | 3 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 3 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 1-1/2"-6 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1-1/2 In.-6, Fastener Length 5 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3 1/4 in, Head Height 15/16 in, Head Width 2 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Collated Finishing Nail, 3 in L, Clipped Head, 34 Degrees (FR.131-34-3B)
- RAF Captive Panel Screw, #10-32 Thrd Sz, 15/16 in Lg, Stainless Steel (0166-SS)
- ZORO SELECT Spring Pin, Sltd, 5/64inx5/16in, Pln, PK100 (U39100.007.0031)
- SABERDRIVE Wood Screw, #9, 1-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 143 PK (54089)
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (U04104.150.0600)
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L (U04104.150.0500)
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (U04104.150.0300)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 10 PK (N01200.050.0375)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 14 in L (U04100.125.1400)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (U04104.056.0300)
- NEWPORT FASTENERS Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 120 mm L, 90 PK (670567-90)
- Zoro Select Hex Head Cap Screws