Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 1-1/2"-6 Hex Head Cap Screw, Plain Steel, 16 in L, 2 PK
Mfr # 150256CH8OP
Zoro # G9712554
product price: $217.99
/pk 2, $109.00/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Material Steel
- Finish Plain
- Thread Style Partially Threaded
- Standards ASME B18.2.1; SAE J429
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 150256CH8OP
- Zoro # G9712554
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1-1/2"-6 |
Fastener Length | 16 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1; SAE J429 |
Item | Hex Head Cap Screw |
Thread Type | UNC (Coarse) |
Description
Bulk Hex Head Cap Screws,1 1/2-6X1,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M7-1.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 100 PK (M01210.070.0060)
- USA INDUSTRIALS M2.5-0.45 x 6 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK (ZSCRW-438)
- ALLIED TITANIUM M8-1.25 Socket Head Cap Screw, Plain Titanium, 25 mm Length (0017219)
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Silicon Bronze Coarse Thread Carriage Bolts 2PK (931161)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Plain Steel, 6 in L, 5 PK (10096BHT8P)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Plain Steel, 5-1/2 in L, 45 PK (7588BHT8P)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Plain Steel, 5 in L, 125 PK (5080BHT8P)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 25 PK (N04104.037.0325)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (U04172.050.0200)
- ZORO SELECT Not Graded, M18-2.50 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 10 PK (M55010.180.0050)
- ZORO SELECT Grade 5, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 5 PK (N01060.100.0500)
- Zoro Select Hex Head Cap Screws