Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK
Mfr # U01060.056.0550
Zoro # G2896881
product price: $9.45
/pk 5, $1.89/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 9/16"-18
- Head Width 13/16 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01060.056.0550
- Zoro # G2896881
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 9/16"-18 |
Fastener Length | 5-1/2 in |
Head Width | 13/16 in |
Head Height | 23/64 in |
Min. Thread Length | 1 3/8 in |
Minimum Thread Length | 1 3/8 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 9/16"-18 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 9/16 In.-18, Fastener Length 5 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/8 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER T-Nut, #10-24, Steel, Zinc Plated, 5/16 in Barrel Ht, 13 PK (60893)
- MIDWEST FASTENER 5/16" x 3" Zinc Plated Steel Dowel Screws 100PK (50921)
- L.H. DOTTIE L.H. Dottie #8 Nylon Toggle Anchor Kit w/ Pan Head Combo Head Screws (Tuff Pack) (NTK14LTP)
- ZORO SELECT M33-3.50 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length (M07000.330.0140)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK (U51010.062.0600)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (N04160.050.0250)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK (N01062.050.0200)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (U01062.031.0200)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK (M51010.040.0025)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 25 PK (M51010.120.0025)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK (U01210.025.0300)
- Zoro Select Hex Head Cap Screws