Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 10 PK
Mfr # N01060.056.0175
Zoro # G0342426
product price: $8.15
/pk 10, $0.82/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 9/16"-18
- Head Width 13/16 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N01060.056.0175
- Zoro # G0342426
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 9/16"-18 |
Fastener Length | 1-3/4 in |
Head Width | 13/16 in |
Min. Thread Length | 1 3/8 in |
Head Height | 23/64 in |
Minimum Thread Length | 1 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 9/16"-18 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 9/16 In.-18, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/8 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK (M04110.060.0025)
- VELCRO BRAND Reclosable Fastener, 30 ft, 3/4 in Wd, Black (91137)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1185-2)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMN4)
- ZORO SELECT Grade 5, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK (N01060.056.0325)
- ZORO SELECT Grade 5, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (N01060.056.0300)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 50 PK (M55010.060.0080)
- ZORO SELECT Not Graded, M14-2.00 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 10 PK (M55010.140.0080)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK (U01000.031.0100)
- ZORO SELECT Grade 5, 1-1/2"-6 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L (U01000.150.0350)
- NEWPORT FASTENERS Grade 5, 3/4"-10 Hex Head Cap Screw, Plain Steel, 14 in L, 5 PK (392496-5)
- Zoro Select Hex Head Cap Screws