Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 75 PK
Mfr # 56112CH5O
Zoro # G9706175
product price: $352.99
/pk 75, $4.71/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 9/16"-12
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56112CH5O
- Zoro # G9706175
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 9/16"-12 |
Fastener Length | 7 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1; SAE J429 |
Item | Hex Head Cap Screw |
Thread Type | UNC (Coarse) |
Description
Bulk Hex Head Cap Screws,9/16-12X,Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (31C100KBC)
- ZORO SELECT Ultrasonic Insert, M2.5-0.45, 7/32 in L, 0.159 in Insert Dia., 0.141 in Tapered End Dia., Brass (DV-M25-TH-PK100)
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (10F50KBC)
- DEWALT Power-Bolt+ Sleeve Anchor, 1/2" Dia., 5-3/4" L, Steel Zinc Plated, 25 PK (6936SD-PWR)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (N01200.056.0400)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 10 PK (N01200.056.0175)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (N01200.056.0150)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (U01210.075.0450)
- ZORO SELECT Hex Head Cap Screw, Phosphate Steel, 3/4 in L, 50 PK (5MTN3)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 25 PK (B01200.075.0550)
- MIDWEST FASTENER M6-1.00 Hex Head Cap Screw, 18-8 Stainless Steel, 30 mm L, 50 PK (55164)
- Zoro Select Hex Head Cap Screws