Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK
Mfr # N01000.056.0400
Zoro # G0343729
product price: $6.39
/pk 5, $1.28/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 9/16"-12
- Head Width 13/16 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N01000.056.0400
- Zoro # G0343729
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 9/16"-12 |
Fastener Length | 4 in |
Head Width | 13/16 in |
Min. Thread Length | 1 3/8 in |
Head Height | 23/64 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 3/8 in |
Dia./Thread Size | 9/16"-12 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 9/16 In.-12, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/8 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Axle Hat Push Nuts, 3/8 in., Zinc Plated Steel 10 Pack (9078524)
- GRIP-RITE Self-Drilling Screw, 1-5/8 in, Flat Head Phillips Drive, 5000 PK (CB158)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Galvanized (54613)
- ZORO SELECT Wood Screw, #4, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898034-PG)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (N01000.056.0200)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK (N01000.056.0325)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (N01000.056.0250)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 25 PK (10080CH8O)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 10 PK (U08210.037.0600)
- ZORO SELECT Grade A307, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (U04000.075.0200)
- L.H. DOTTIE Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Carbon Steel, 3 in L, 100 PK (5MB143)
- Zoro Select Hex Head Cap Screws