Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 8 in L
Mfr # U01210.087.0800
Zoro # G2516860
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 8 in
- Head Width 1-5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U01210.087.0800
- Zoro # G2516860
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 8 in |
Head Width | 1-5/16 in |
Thread Length | 8" |
Head Height | 37/64 in |
Minimum Thread Length | 8 in |
Size | 7/8"-9 x 8" |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 7/8 In.-9, Fastener Length 8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 37/64 in, Head Width 1 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51050.060.0025)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51730.016.0001)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (U01200.050.0150)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 3/8"-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-624-PK5)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Yellow Steel, 12 mm L, 100 PK (M01230.040.0012)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 10 PK (M04100.120.0200)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 50 PK (U08210.031.0225)
- ZORO SELECT Class 8.8, M20-1.10 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 20 PK (M20110D9318)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 140 mm L, 10 PK (M04104.200.0140)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (N01200.100.0500)
- TITAN INDUSTRIAL SUPPLY M16-2.0 x 40 Metric 8.8 Coarse Hex Head Cap Screw (TM1640Z88)
- Zoro Select Hex Head Cap Screws