Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK
Mfr # U01210.087.0300
Zoro # G2516930
product price: $7.89
/pk 5, $1.58/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 3 in
- Head Width 1-5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01210.087.0300
- Zoro # G2516930
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 3 in |
Head Width | 1-5/16 in |
Head Height | 37/64 in |
Thread Length | 3" |
Minimum Thread Length | 3 in |
Drive Size | 1 5/16 in |
Size | 7/8"-9 x 3" |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 7/8 In.-9, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 37/64 in, Head Width 1 5/16 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M55050.040.0040)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3-1/2 in L, 25 PK (05403)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 50 PK (M07400.120.0045)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 2000 PK (5RLR2)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 5/8 in L, 50 PK (U04160.037.0062)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L, 10 PK (M01230.160.0070)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Chrome Plated Steel, 2 in L, 5 PK (MPB3004)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U04100.087.0350)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (U01010.062.0600)
- ZORO SELECT Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 5 PK (U55000.087.0250)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (N04100.062.0300)
- Zoro Select Hex Head Cap Screws