Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK
Mfr # U01210.087.0250
Zoro # G2516958
product price: $12.35
/pk 5, $2.47/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 2-1/2 in
- Head Width 1-5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01210.087.0250
- Zoro # G2516958
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 2-1/2 in |
Head Width | 1-5/16 in |
Head Height | 37/64 in |
Thread Length | 2-1/2" |
Length Under Head | 2-1/2" |
Minimum Thread Length | 2 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 7/8"-9 |
Size | 7/8"-9 x 2-1/2" |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 7/8 In.-9, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 37/64 in, Head Width 1 5/16 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 9/32 in L, Steel Body, 500 PK (U34131.012.0042)
- MIDWEST FASTENER Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 30 mm L, 3 PK (78501)
- G.L. HUYETT X-Washer Split Retaining Ring, Steel Zinc Plated Finish, 3/16 in Shaft Dia (XRING-0187)
- TITAN FASTENERS M6 x 1.0 x 6mm Cup Point Socket Set Screw - Steel - Black Oxide - DIN 125B - 45H - Pkg of 100 (CCC06006)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 50 PK (U01062.025.0275)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 4-1/4 in L, 10 PK (U55000.037.0425)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 5 PK (M01010.200.0200)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 25 PK (U01210.050.0175)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 50 PK (N04104.025.0275)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (N01200.025.0075)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 10 PK (U55000.043.0200)
- Zoro Select Hex Head Cap Screws