Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 35 PK
Mfr # B01200.087.0250
Zoro # G9984581
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 2-1/2 in
- Head Width 1-5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B01200.087.0250
- Zoro # G9984581
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 2-1/2 in |
Head Width | 1-5/16 in |
Min. Thread Length | 2 in |
Head Height | 35/64 in |
Minimum Thread Length | 2 1/2 in |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 7/8 In.-9, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 35
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK (U33192.018.0064)
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 10 PK (M01210.240.0070)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1/2"-20 (5402-8)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 3/16 in Shaft Dia, 25 PK (36747)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 10 in L (U01210.075.1000)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 10 PK (U04100.075.0175)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 25 PK (U51000.031.0350)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 25 PK (N01062.050.0125)
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5 in L, 5 PK (U51007.050.0500)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 3-1/4 in L, 5 PK (U55000.050.0325)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L, 10 PK (M01230.160.0070)
- Zoro Select Hex Head Cap Screws