Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 5 PK
Mfr # U01000.087.0375
Zoro # G9085815
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
Hex Head
- System of Measurement Inch
- Thread Size 7/8"-9
- Head Width 1-5/16 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U01000.087.0375
- Zoro # G9085815
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 3-3/4 in |
Head Width | 1-5/16 in |
Min. Thread Length | 2 in |
Head Height | 35/64 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 2 in |
Dia./Thread Size | 7/8"-9 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 3 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Nickel Plated Brass Finishing Finger Rin (J86-4301)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/4"-7, Steel, Grade C, Zinc Plated, 1-17/64 in Ht, 5 PK (U12910.125.0001)
- DANCO Faucet Washer Flat 1/4L (88573)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/64 in L, Stainless Steel Body, 250 PK (U34180.018.0063)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01000.087.0400)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U01000.087.0350)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 5 PK (U01000.087.0275)
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 75 mm L, 5 PK (M55000.200.0075)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK (U01060.031.0100)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 10 PK (U01200.075.0100)
- PRIME-LINE Hex Head Cap Screw, Cls 10.9 Metric M10-1.50 X 60MM Zinc Plated Steel 10PK (9114795)
- Zoro Select Hex Head Cap Screws