Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK
Mfr # U01062.043.0500
Zoro # G9459834
product price: $9.45
/pk 10, $0.95/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
Hex Head
- System of Measurement Inch
- Thread Size 7/16"-20
- Head Width 5/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01062.043.0500
- Zoro # G9459834
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-20 |
Fastener Length | 5 in |
Head Width | 5/8 in |
Min. Thread Length | 1 1/8 in |
Head Height | 9/32 in |
Minimum Thread Length | 1 1/8 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 7/16"-20 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 7/16 In.-20, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/8 in, Head Height 9/32 in, Head Width 5/8 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0225)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0300)
- ZORO SELECT Fully Threaded Rod, 8-32, 3 ft, Stainless Steel, 316, Plain Finish (45503)
- ZORO SELECT #8-32 x 1-1/4 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRX8)
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (U01062.043.0150)
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 25 PK (U01062.043.0075)
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 25 PK (U01062.043.0100)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (U04360.062.0250)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (494099-PG)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 100 PK (M01200.060.0065)
- HILLMAN Grade 8, Hex Head Cap Screw, 1-1/2 in L (77573)
- Zoro Select Hex Head Cap Screws